Motion
PHS 28B-1C76

SKF
PHS 28B-1C76

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 76 Teeth, Steel Material
MI ITEM #11326176
MFR #PHS 28B-1C76
List Price$4,003.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1C76

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 76 Teeth, Steel Material
MI ITEM #11326176
MFR #PHS 28B-1C76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,003.49/each for your price

Overview

Mfr description
PHS 28B-1C76 SPROCKET

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    76
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0866 in
  • Hub Type
    C
  • Pitch Diameter
    42.3472 in
  • Maximum Bore Diameter
    5.3937 in
  • Weight
    280.36 lbs, 127 kg
  • Overall Width
    3.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text