Motion
PHS 32B-1TB57

SKF
PHS 32B-1TB57

57 Teeth, Steel Material
MI ITEM #11326205
MFR #PHS 32B-1TB57
Price$4,194.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1TB57

57 Teeth, Steel Material
MI ITEM #11326205
MFR #PHS 32B-1TB57

Mfr description
PHS 32B-1TB57 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,194.20/each

Specifications

Dimensions

  • Hub Diameter
    9.7520 in
  • Length Through Bore
    4.4882 in
  • Maximum Bore Diameter
    4.5000 in
  • Overall Width
    4.5000 in
  • Pitch Diameter
    36.3059 in
  • Weight
    300.27 lbs, 136 kg

Details

  • Chain Number & Pitch
    32B / 2 in
  • Material
    Steel
  • Number Of Teeth
    57
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)