Motion
PHC 240-1X5MTR

SKF
PHC 240-1X5MTR

Roller Chain - ANSI Series, 240 / 3 in, 1 Strand, Carbon Steel Material
Mi Item #11326214
MFR #PHC 240-1X5MTR
Price$3,208.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 240-1X5MTR

Roller Chain - ANSI Series, 240 / 3 in, 1 Strand, Carbon Steel Material
Mi Item #11326214
MFR #PHC 240-1X5MTR

Mfr description
PHC 240-1X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,208.37/each

Specifications

Dimensions

  • Inside Width
    1.8640 in, 47.35 mm
  • Link Plate Height
    2.8500 in, 72.40 mm
  • Link Plate Thickness
    0.3740 in, 9.50 mm
  • Pin Diameter
    0.9370 in, 23.80 mm
  • Pitch
    3 in
  • Roller Width
    1.8642 in, 47.35 mm
  • Weight
    51.1 lbs, 23.179 kg
  • Weight per Foot
    15.575 lbs, 23.179 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    240-1
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 240-1X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    ANSI
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)