Motion
PHC 140H-3X5MTR

SKF
PHC 140H-3X5MTR

Roller Chain - 140H-3 Series, 140H / 1-3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11326247
MFR #PHC 140H-3X5MTR
Price$3,422.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 140H-3X5MTR

Roller Chain - 140H-3 Series, 140H / 1-3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11326247
MFR #PHC 140H-3X5MTR

Mfr description
PHC 140H-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,422.34/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.6142 in, 41 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.6140 in
  • Weight
    54.9 lbs, 81.7 kg
  • Weight per Foot
    54.9 lbs, 81.7 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    140H-3
  • Chain Number & Pitch
    140H / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 140H-3X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    140H-3
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)