Motion
PHS 240-1C30

SKF
PHS 240-1C30

Roller Chain Sprocket - 240 / 3 in, C Hub, 30 Teeth, Steel Material
MI ITEM #11326256
MFR #PHS 240-1C30
List Price$4,659.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 240-1C30

Roller Chain Sprocket - 240 / 3 in, C Hub, 30 Teeth, Steel Material
MI ITEM #11326256
MFR #PHS 240-1C30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,659.66/each for your price

Overview

Mfr description
PHS 240-1C30 SPROCKET

Specifications

  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    9.0000 in
  • Hub Type
    C
  • Outside Diameter
    30.3402 in
  • Maximum Bore Diameter
    6.0000 in
  • Weight
    398.84 lbs, 181 kg
  • Overall Width
    6.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text