Motion
PHE 35GCSET

SKF
PHE 35GCSET

Complete Gear Coupling - Cplg Size 35, 10.9843 in OD, 8.5827 in, 218 mm Length
Mi Item #11326259
MFR #PHE 35GCSET
Price$3,848.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 35GCSET

Complete Gear Coupling - Cplg Size 35, 10.9843 in OD, 8.5827 in, 218 mm Length
Mi Item #11326259
MFR #PHE 35GCSET

Mfr description
PHE 35GCSET COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,848.43/each

Specifications

Dimensions

  • Coupling Overall Length
    8.5827 in, 218 mm
  • Coupling Size
    35
  • Coupling Size Code
    35
  • Maximum Bore
    5.2756 in, 134 mm
  • Maximum Bore Diameter  
    5.2756 in, 134 mm
  • Min Bore Diameter  
    2.0079 in, 51 mm
  • Outside Diameter
    279 mm
  • Overall Length
    218 mm
  • Sleeve Outside Diameter  
    10.9843 in
  • Weight
    150 lbs

Details

  • Compatible Part Number
    PHE 35GCRSB, PHE 35GCCOVER, PHE 35GCKIT
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Type
    Gear couplings
  • Horsepower @ 100 RPM
    260 hp
  • Includes
    2 x Double gear coupling hub (PHE 35GCRSB), 2 x Gear coupling cover (PHE 35GCCOVER), Gear coupling assembly kit (PHE 35GCKIT)
  • Manufacturer Catalog Number
    PHE 35GCSET
  • Max Rpm
    3900 rpm
  • Maximum Speed
    3900 rpm
  • Maximum Torque
    163739 in/lb
  • Number Of Pieces
    5
  • Performance Features
    Maximum speed 3900 r, min, Power per 100 r, min 260 HP, Rated torque 18500 Nm
  • Product Type
    Complete Gear Couplings
  • Torque Capacity
    163,739 in-lb, 18,500 N-m
  • Torque Rating (in-lb)
    163,739.00 in-lb, 18,500.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)