Motion
PHC 120-2SSX10FT

SKF
PHC 120-2SSX10FT

Roller Chain - 120 Series, 120 / 1-1/2 in, 2 Strand, Stainless Steel Material
Mi Item #11326283
MFR #PHC 120-2SSX10FT
Price$3,273.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 120-2SSX10FT

Roller Chain - 120 Series, 120 / 1-1/2 in, 2 Strand, Stainless Steel Material
Mi Item #11326283
MFR #PHC 120-2SSX10FT

Mfr description
PHC 120-2SSX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,273.59/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.4055 in, 35.70 mm
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pitch
    1-1/2 in
  • Roller Width
    0.9929 in, 25.22 mm
  • Weight
    23.5 lbs, 34.97 kg
  • Weight per Foot
    23.5 lbs, 34.97 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    120-2SS
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Stainless steel
  • Manufacturer Catalog Number
    PHC 120-2SSX10FT
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 400 °C, -4 to 752 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature, Low Temperature
  • Series
    120
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)