Motion
PHS 28B-1C95

SKF
PHS 28B-1C95

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 95 Teeth, Steel Material
Mi Item #11326284
MFR #PHS 28B-1C95
Price$4,883.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1C95

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 95 Teeth, Steel Material
Mi Item #11326284
MFR #PHS 28B-1C95

Mfr description
PHS 28B-1C95 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,883.78/each

Specifications

Dimensions

  • Hub Diameter
    7.0866 in
  • Maximum Bore Diameter
    5.3937 in
  • Overall Width
    3.9370 in
  • Pitch Diameter
    52.9287 in
  • Weight
    380.45 lbs, 173 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    95
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)