Motion
PHS 16B-2TB114

SKF
PHS 16B-2TB114

114 Teeth, Steel Material
Mi Item #11326287
MFR #PHS 16B-2TB114
Price$4,907.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2TB114

114 Teeth, Steel Material
Mi Item #11326287
MFR #PHS 16B-2TB114

Mfr description
PHS 16B-2TB114 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,907.74/each

Specifications

Dimensions

  • Hub Diameter
    8.6260 in
  • Length Through Bore
    4.0157 in
  • Maximum Bore Diameter
    4.0000 in
  • Overall Width
    4.0000 in
  • Pitch Diameter
    36.2917 in
  • Weight
    187.39 lbs, 85 kg

Details

  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Number Of Teeth
    114
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)