Motion
PHS 32B-1TB60

SKF
PHS 32B-1TB60

60 Teeth, Steel Material
MI ITEM #11326289
MFR #PHS 32B-1TB60
List Price$4,945.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1TB60

60 Teeth, Steel Material
MI ITEM #11326289
MFR #PHS 32B-1TB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,945.29/each for your price

Overview

Mfr description
PHS 32B-1TB60 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    60
  • Material
    Steel
  • Maximum Bore Diameter
    4.5000 in
  • Length Through Bore
    4.4882 in
  • Pitch Diameter
    38.2138 in
  • Overall Width
    4.5000 in
  • Hub Diameter
    9.7520 in
  • Weight
    350.18 lbs, 159 kg
  • Chain Number & Pitch
    32B / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought