Motion
PHS 16B-2C114

SKF
PHS 16B-2C114

Roller Chain Sprocket - 16B / 1 in, C Hub, 114 Teeth, Steel Material
MI ITEM #11326315
MFR #PHS 16B-2C114
List Price$5,211.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2C114

Roller Chain Sprocket - 16B / 1 in, C Hub, 114 Teeth, Steel Material
MI ITEM #11326315
MFR #PHS 16B-2C114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,211.60/each for your price

Overview

Mfr description
PHS 16B-2C114 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    114
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    6.2992 in
  • Hub Type
    C
  • Pitch Diameter
    36.2917 in
  • Maximum Bore Diameter
    4.0157 in
  • Weight
    143.3 lbs, 65 kg
  • Overall Width
    3.5433 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text