Motion
PHS 28B-1TB72

SKF
PHS 28B-1TB72

72 Teeth, Steel Material
MI ITEM #11326318
MFR #PHS 28B-1TB72
Price$5,227.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1TB72

72 Teeth, Steel Material
MI ITEM #11326318
MFR #PHS 28B-1TB72

Mfr description
PHS 28B-1TB72 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,227.13/each

Specifications

Dimensions

  • Hub Diameter
    8.6260 in
  • Length Through Bore
    4.0157 in
  • Maximum Bore Diameter
    4.0000 in
  • Overall Width
    4.0000 in
  • Pitch Diameter
    40.1201 in
  • Weight
    202.23 lbs, 91.7 kg

Details

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)