Motion
PHS 24B-1TB95

SKF
PHS 24B-1TB95

95 Teeth, Steel Material
MI ITEM #11326322
MFR #PHS 24B-1TB95
Price$5,258.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1TB95

95 Teeth, Steel Material
MI ITEM #11326322
MFR #PHS 24B-1TB95

Mfr description
PHS 24B-1TB95 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,258.08/each

Specifications

Dimensions

  • Hub Diameter
    8.6260 in
  • Length Through Bore
    4.0157 in
  • Maximum Bore Diameter
    4.0000 in
  • Overall Width
    4.0000 in
  • Pitch Diameter
    45.3673 in
  • Weight
    433.58 lbs, 197 kg

Details

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Material
    Steel
  • Number Of Teeth
    95
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)