Motion
PHS 24B-1A114

SKF
PHS 24B-1A114

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 114 Teeth, Steel Material
MI ITEM #11326329
MFR #PHS 24B-1A114
List Price$5,340.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1A114

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 114 Teeth, Steel Material
MI ITEM #11326329
MFR #PHS 24B-1A114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,340.53/each for your price

Overview

Mfr description
PHS 24B-1A114 SPROCKET

Specifications

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    114
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    36.2976 in
  • Weight
    523.51 lbs, 237 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text