Motion
PHS 180-1C54

SKF
PHS 180-1C54

Roller Chain Sprocket - 180 / 2-1/4 in, C Hub, 54 Teeth, Steel Material
Mi Item #11326336
MFR #PHS 180-1C54
Price$5,420.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 180-1C54

Roller Chain Sprocket - 180 / 2-1/4 in, C Hub, 54 Teeth, Steel Material
Mi Item #11326336
MFR #PHS 180-1C54

Mfr description
PHS 180-1C54 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,420.37/each

Specifications

Dimensions

  • Hub Diameter
    9.0000 in
  • Maximum Bore Diameter
    6.0000 in
  • Outside Diameter
    39.9799 in
  • Overall Width
    5.0000 in
  • Weight
    478.01 lbs, 217 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)