Motion
PHC 240-2CX10FT

SKF
PHC 240-2CX10FT

Roller Chain - 240 Series, 240 / 3 in, Cottered, 2 Strand, Alloy Steel Material
Mi Item #11326343
MFR #PHC 240-2CX10FT
Price$3,918.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 240-2CX10FT

Roller Chain - 240 Series, 240 / 3 in, Cottered, 2 Strand, Alloy Steel Material
Mi Item #11326343
MFR #PHC 240-2CX10FT

Mfr description
PHC 240-2CX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,918.78/each

Specifications

Dimensions

  • Inside Width
    1.8640 in, 47.35 mm
  • Link Plate Height
    2.8500 in, 72.40 mm
  • Link Plate Thickness
    0.3740 in, 9.50 mm
  • Pin Diameter
    0.9370 in, 23.80 mm
  • Pin Length
    7.5120 in, 190.80 mm
  • Pitch
    3 in
  • Roller Width
    1.8640 in, 47.35 mm
  • Weight
    45.23 kg, 30.39 lbs
  • Weight per Foot
    30.39 lbs, 45.23 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 240-2CX10FT
  • Material
    Alloy Steel
  • Number Of Links
    40
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant, Low Temperature
  • Series
    240
  • Standards Met
    ISO 606, ANSI B29.1, DIN 8188
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)