Motion
PHP 4-8V4000-M

SKF
PHP 4-8V4000-M

V-belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 40 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #11326347
MFR #PHP 4-8V4000-M
Price$3,154.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 4-8V4000-M

V-belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 40 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #11326347
MFR #PHP 4-8V4000-M

Mfr description
PHP 4-8V4000-M PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,154.46/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    40 in
  • Weight
    311 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)