Motion
PHS 200-2B26

SKF
PHS 200-2B26

Roller Chain Sprocket - 200 / 2-1/2 in, B Hub, 26 Teeth, Steel Material
Mi Item #11326369
MFR #PHS 200-2B26
Price$5,793.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 200-2B26

Roller Chain Sprocket - 200 / 2-1/2 in, B Hub, 26 Teeth, Steel Material
Mi Item #11326369
MFR #PHS 200-2B26

Mfr description
PHS 200-2B26 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,793.26/each

Specifications

Dimensions

  • Hub Diameter
    8.5000 in
  • Maximum Bore Diameter
    5.7500 in
  • Outside Diameter
    22.0902 in
  • Overall Width
    6.6299 in
  • Weight
    386.8 lbs, 175 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)