1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX10-420X515
Keyless Bushing - FX10 Series, 420 mm ID, 515 mm OD
MI ITEM #
11326374
MFR #
PHF FX10-420X515
List Price
$4,880.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX10-420X515
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX10-420X515
Keyless Bushing - FX10 Series, 420 mm ID, 515 mm OD
MI ITEM #
11326374
MFR #
PHF FX10-420X515
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,880.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF FX10-420X515 BUSHING
Specifications
Flange Type
Flanged
Outside Diameter
515 mm
Number Of Locking Screws
40
Series
FX10
Weight
110 lbs
Bore Diameter
420 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data