Motion
PHC 200-3CX10FT

SKF
PHC 200-3CX10FT

Roller Chain - 200 Series, 200 / 2-1/2 in, Cottered, 3 Strand, Steel Material
Mi Item #11326388
MFR #PHC 200-3CX10FT
Price$4,394.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 200-3CX10FT

Roller Chain - 200 Series, 200 / 2-1/2 in, Cottered, 3 Strand, Steel Material
Mi Item #11326388
MFR #PHC 200-3CX10FT

Mfr description
PHC 200-3CX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,394.86/each

Specifications

Dimensions

  • Inside Width
    1.4900 in, 37.85 mm
  • Link Plate Height
    2.3620 in, 60 mm
  • Link Plate Thickness
    0.3150 in, 8 mm
  • Pin Diameter
    0.7810 in, 19.83 mm
  • Pin Length
    9.0710 in, 230.40 mm
  • Pitch
    2-1/2 in
  • Roller Width
    1.4900 in, 37.85 mm
  • Weight
    10.65 lbs, 15.85 kg
  • Weight per Foot
    10.65 lbs, 15.85 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    200-3
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 200-3CX10FT
  • Material
    Steel
  • Material Specification
    Premium Carbon Steel
  • Number Of Links
    48
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    200
  • Standards Met
    ANSI B29.1, ISO 606, DIN 8188
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)