Motion
PHC 160H-3X5MTR

SKF
PHC 160H-3X5MTR

Roller Chain - 160H Series, 160H / 2 in, 3 Strand, Carbon Steel Material
Mi Item #11326410
MFR #PHC 160H-3X5MTR
Price$4,854.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 160H-3X5MTR

Roller Chain - 160H Series, 160H / 2 in, 3 Strand, Carbon Steel Material
Mi Item #11326410
MFR #PHC 160H-3X5MTR

Mfr description
PHC 160H-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,854.13/each

Specifications

Dimensions

  • Inside Width
    1.2420 in, 31.54 mm
  • Link Plate Height
    1.8819 in, 47.79 mm
  • Link Plate Thickness
    0.2830 in, 7.20 mm
  • Pin Diameter
    0.5618 in, 14.26 mm
  • Pitch
    2 in
  • Plate Height
    1.8820 in
  • Roller Width
    1.2421 in, 31.55 mm
  • Weight
    66.4 lbs, 30.118 kg
  • Weight per Foot
    20.239 lbs, 30.118 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    160H-3
  • Chain Number & Pitch
    160H / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 160H-3X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    160H
  • Standards Met
    ANSI
  • Type
    Transmission Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)