Motion
PHS 28B-1A95

SKF
PHS 28B-1A95

Roller Chain Sprocket - 28B / 1-3/4 in, A Hub, 95 Teeth, Steel Material
MI ITEM #11326417
MFR #PHS 28B-1A95
List Price$6,666.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1A95

Roller Chain Sprocket - 28B / 1-3/4 in, A Hub, 95 Teeth, Steel Material
MI ITEM #11326417
MFR #PHS 28B-1A95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,666.71/each for your price

Overview

Mfr description
PHS 28B-1A95 SPROCKET

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    95
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    52.9287 in
  • Weight
    234.86 lbs, 107 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text