Motion
PHE 70GCRSB

SKF
PHE 70GCRSB

Gear Coupling Hub - Cplg Size: 70, Double Engagement
Mi Item #11326418
MFR #PHE 70GCRSB
Price$6,341.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 70GCRSB

Gear Coupling Hub - Cplg Size: 70, Double Engagement
Mi Item #11326418
MFR #PHE 70GCRSB

Mfr description
PHE 70GCRSB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,341.46/each

Specifications

Dimensions

  • Coupling Size
    70
  • Coupling Size Code
    70
  • Hub Diameter
    13.5039 in, 343 mm
  • Maximum Bore
    11.3780 in, 289 mm
  • Maximum Bore Diameter
    11.3780 in, 289 mm
  • Min Bore Diameter
    5.0000 in, 127 mm
  • Weight
    329 lbs

Details

  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Double Engagement
  • Coupling Type
    Gear couplings
  • Design Features
    Double Engagement, Crowned Teeth
  • Flex Type
    Double Engagement
  • Manufacturer Catalog Number
    PHE 70GCRSB
  • Product Type
    Gear Coupling Hubs
  • Tooth Profile
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)