Motion
PHS 200-1A60

SKF
PHS 200-1A60

Roller Chain Sprocket - 200 / 2-1/2 in, A Hub, 60 Teeth, Steel Material
MI ITEM #11326421
MFR #PHS 200-1A60
List Price$6,700.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 200-1A60

Roller Chain Sprocket - 200 / 2-1/2 in, A Hub, 60 Teeth, Steel Material
MI ITEM #11326421
MFR #PHS 200-1A60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,700.37/each for your price

Overview

Mfr description
PHS 200-1A60 SPROCKET

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    49.2000 in
  • Weight
    693.46 lbs, 315 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text