Motion
PHC 200H-2X5MTR

SKF
PHC 200H-2X5MTR

Roller Chain - Heavy Duty Series, 200H / 2-1/2 in, 2 Strand, Carbon steel Material
MI ITEM #11326440
MFR #PHC 200H-2X5MTR
Price$5,397.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 200H-2X5MTR

Roller Chain - Heavy Duty Series, 200H / 2-1/2 in, 2 Strand, Carbon steel Material
MI ITEM #11326440
MFR #PHC 200H-2X5MTR

Mfr description
PHC 200H-2X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,397.11/each

Specifications

Dimensions

  • Inside Width
    1.4900 in, 37.85 mm
  • Link Plate Height
    2.3622 in, 60 mm
  • Link Plate Thickness
    0.3740 in, 9.50 mm
  • Pin Diameter
    0.7820 in, 19.85 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.3620 in
  • Roller Width
    1.4902 in, 37.85 mm
  • Weight
    25.603 lbs, 38.097 kg
  • Weight per Foot
    25.603 lbs, 38.097 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    200H-2
  • Chain Number & Pitch
    200H / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 200H-2X5MTR
  • Material
    Carbon steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)