Motion
PHS 240-1A45

SKF
PHS 240-1A45

Roller Chain Sprocket - 240 / 3 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11326441
MFR #PHS 240-1A45
Price$7,274.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 240-1A45

Roller Chain Sprocket - 240 / 3 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11326441
MFR #PHS 240-1A45

Mfr description
PHS 240-1A45 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,274.68/each

Specifications

Dimensions

  • Outside Diameter
    44.7000 in
  • Weight
    703.47 lbs, 319 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)