Motion
PHS 160-1C80

SKF
PHS 160-1C80

Roller Chain Sprocket - 160 / 2 in, C Hub, 80 Teeth, Steel Material
Mi Item #11326448
MFR #PHS 160-1C80
Price$7,444.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 160-1C80

Roller Chain Sprocket - 160 / 2 in, C Hub, 80 Teeth, Steel Material
Mi Item #11326448
MFR #PHS 160-1C80

Mfr description
PHS 160-1C80 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,444.89/each

Specifications

Dimensions

  • Hub Diameter
    8.0000 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    52.1000 in
  • Overall Width
    6.0000 in
  • Weight
    613.28 lbs, 278 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    80
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)