Motion
PHS 140-2C60

SKF
PHS 140-2C60

Roller Chain Sprocket - 140 / 1-3/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #11326457
MFR #PHS 140-2C60
List Price$7,823.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-2C60

Roller Chain Sprocket - 140 / 1-3/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #11326457
MFR #PHS 140-2C60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,823.99/each for your price

Overview

Mfr description
PHS 140-2C60 SPROCKET

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    9.5000 in
  • Hub Type
    C
  • Outside Diameter
    34.4402 in
  • Maximum Bore Diameter
    6.3799 in
  • Weight
    372.78 lbs, 169 kg
  • Overall Width
    6.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought