Motion
PHC 120-2SSX5MTR

SKF
PHC 120-2SSX5MTR

Roller Chain - 120 Series, 120 / 1-1/2 in, 2 Strand, Stainless Steel Material
Mi Item #11326459
MFR #PHC 120-2SSX5MTR
Price$5,369.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 120-2SSX5MTR

Roller Chain - 120 Series, 120 / 1-1/2 in, 2 Strand, Stainless Steel Material
Mi Item #11326459
MFR #PHC 120-2SSX5MTR

Mfr description
PHC 120-2SSX5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,369.92/each

Specifications

Dimensions

  • Pitch
    1-1/2 in
  • Plate Height
    1.4055 in

Details

  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    PHC 120-2SSX5MTR
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    120
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)