Motion
PHC 72B-1X10FT

SKF
PHC 72B-1X10FT

Roller Chain - 72B Series, 72B / 4-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11326471
MFR #PHC 72B-1X10FT
Price$6,791.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 72B-1X10FT

Roller Chain - 72B Series, 72B / 4-1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11326471
MFR #PHC 72B-1X10FT

Mfr description
PHC 72B-1X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,791.49/each

Specifications

Dimensions

  • Inside Width
    2.7000 in, 68.57 mm
  • Link Plate Height
    4.0787 in, 103.59 mm
  • Link Plate Thickness
    0.5906 in, 15 mm
  • Pin Diameter
    1.7512 in, 44.47 mm
  • Pitch
    4-1/2 in
  • Plate Height
    4.0787 in
  • Roller Width
    2.7000 in, 68.58 mm
  • Weight
    13.4 lbs, 19.94 kg
  • Weight per Foot
    13.4 lbs, 19.94 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    72B
  • Chain Number & Pitch
    72B / 4-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 72B-1X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    72B
  • Standards Met
    BS, EN
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)