Motion
PHS 240-1C45

SKF
PHS 240-1C45

Roller Chain Sprocket - 240 / 3 in, C Hub, 45 Teeth, Steel Material
MI ITEM #11326473
MFR #PHS 240-1C45
List Price$8,914.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 240-1C45

Roller Chain Sprocket - 240 / 3 in, C Hub, 45 Teeth, Steel Material
MI ITEM #11326473
MFR #PHS 240-1C45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,914.72/each for your price

Overview

Mfr description
PHS 240-1C45 SPROCKET

Specifications

  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    10.0000 in
  • Hub Type
    C
  • Outside Diameter
    44.7000 in
  • Maximum Bore Diameter
    7.0000 in
  • Weight
    851.78 lbs, 386 kg
  • Overall Width
    6.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought