Motion
PHC 48B-3X10FT

SKF
PHC 48B-3X10FT

Roller Chain - 48B Series, 48B / 3 in, 3 Strand, Carbon Steel Material
Mi Item #11326474
MFR #PHC 48B-3X10FT
Price$7,193.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 48B-3X10FT

Roller Chain - 48B Series, 48B / 3 in, 3 Strand, Carbon Steel Material
Mi Item #11326474
MFR #PHC 48B-3X10FT

Mfr description
PHC 48B-3X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,193.50/each

Specifications

Dimensions

  • Inside Width
    1.8000 in, 45.71 mm
  • Link Plate Height
    2.5118 in, 63.79 mm
  • Link Plate Thickness
    0.3937 in, 10 mm
  • Pin Diameter
    1.1512 in, 29.23 mm
  • Pitch
    3 in
  • Plate Height
    2.5118 in
  • Roller Width
    1.8000 in, 45.72 mm
  • Weight
    165 lbs, 245.55 kg
  • Weight per Foot
    165 lbs, 245.55 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    48B
  • Chain Number & Pitch
    48B / 3 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 48B-3X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    48B
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)