Motion
PHC 40B-3X5MTR

SKF
PHC 40B-3X5MTR

Roller Chain - 40B Series, 40B / 1/2 in, 3 Strand, Carbon Steel Material
Mi Item #11326476
MFR #PHC 40B-3X5MTR
Price$7,260.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40B-3X5MTR

Roller Chain - 40B Series, 40B / 1/2 in, 3 Strand, Carbon Steel Material
Mi Item #11326476
MFR #PHC 40B-3X5MTR

Mfr description
PHC 40B-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,260.76/each

Specifications

Dimensions

  • Inside Width
    1.5000 in, 38.10 mm
  • Link Plate Height
    2.0850 in, 52.95 mm
  • Link Plate Thickness
    0.3150 in, 8 mm
  • Pin Diameter
    0.9012 in, 22.89 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.4720 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Weight
    106 lbs, 48.081 kg
  • Weight per Foot
    32.309 lbs, 48.081 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    40B
  • Chain Number & Pitch
    40B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 40B-3X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    40B
  • Standards Met
    BS
  • Type
    Transmission Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)