Motion
PHC 32S-4X10FT

SKF
PHC 32S-4X10FT

Roller Chain - Oilfield Standard Series, 160 / 2 in, Solid Roller, 4 Strand, Steel Material
Mi Item #11326479
MFR #PHC 32S-4X10FT
Price$7,909.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 32S-4X10FT

Roller Chain - Oilfield Standard Series, 160 / 2 in, Solid Roller, 4 Strand, Steel Material
Mi Item #11326479
MFR #PHC 32S-4X10FT

Mfr description
PHC 32S-4X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,909.24/each

Specifications

Dimensions

  • Inside Width
    1.2420 in, 31.54 mm
  • Link Plate Height
    1.8980 in, 48.20 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5620 in, 14.26 mm
  • Pin Length
    9.6540 in, 245.19 mm
  • Pitch
    2 in
  • Plate Height
    1.8980 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    39.94 kg, 26.838 lbs
  • Weight per Foot
    26.838 lbs, 39.94 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Solid Roller
  • Chain Number
    160-4
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 32S-4X10FT
  • Material
    Steel
  • Number Of Strands Across
    4
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oilfield Standard
  • Standards Met
    API, ISO 606, ANSI B29.1, DIN 8188
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)