Motion
PHS 240-1A54

SKF
PHS 240-1A54

Roller Chain Sprocket - 240 / 3 in, A Hub, 54 Teeth, Steel Material
Mi Item #11326496
MFR #PHS 240-1A54
Price$10,353.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 240-1A54

Roller Chain Sprocket - 240 / 3 in, A Hub, 54 Teeth, Steel Material
Mi Item #11326496
MFR #PHS 240-1A54

Mfr description
PHS 240-1A54 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,353.41/each

Specifications

Dimensions

  • Outside Diameter
    53.3098 in
  • Weight
    1024.16 lbs, 465 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)