Specifications
Dimensions
- Coupling Size Code1180
- Outside Diameter630 mm
- Overall Length260 mm
- Weight89.067 lbs
Details
- Coupling ComponentVertical Cover Kit
- Product TypeGrid Coupling Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)