Specifications
Dimensions
- Coupling Size Code1180
- Weight44.092 lbs
Details
- Coupling ComponentGrid Only
- Element MaterialAlloy Steel
- Product TypeGrid Coupling Grids
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)