Motion
PHE 70GCSERSB

SKF
PHE 70GCSERSB

Gear Coupling Hub - Cplg Size: 70
Mi Item #11326505
MFR #PHE 70GCSERSB
Price$10,164.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 70GCSERSB

Gear Coupling Hub - Cplg Size: 70
Mi Item #11326505
MFR #PHE 70GCSERSB

Mfr description
PHE 70GCSERSB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,164.29/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Coupling Size
    70
  • Coupling Size Code
    70
  • Hub Diameter
    16.7323 in, 425 mm
  • Length Through Bore
    9.0157 in, 229 mm
  • Maximum Bore
    11.3780 in, 289 mm
  • Maximum Bore Diameter
    11.3780 in, 289 mm
  • Min Bore Diameter
    5.0000 in, 127 mm
  • Weight
    578 lbs

Details

  • Component Type
    Coupling
  • Coupling Component
    Coupling
  • Coupling Type
    Gear Coupling
  • Manufacturer Catalog Number
    PHE 70GCSERSB
  • Performance Features
    Can withstand shaft misalignment, high torque and harsh conditions
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)