Motion
PHC 64B-2X10FT

SKF
PHC 64B-2X10FT

Roller Chain - 64B Series, 64B / 4 in, 2 Strand, Carbon Steel Material
Mi Item #11326507
MFR #PHC 64B-2X10FT
Price$9,431.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 64B-2X10FT

Roller Chain - 64B Series, 64B / 4 in, 2 Strand, Carbon Steel Material
Mi Item #11326507
MFR #PHC 64B-2X10FT

Mfr description
PHC 64B-2X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,431.73/each

Specifications

Dimensions

  • Inside Width
    2.4000 in, 60.96 mm
  • Link Plate Height
    3.5500 in, 90.17 mm
  • Link Plate Thickness
    0.5118 in, 13 mm
  • Pin Diameter
    1.5512 in, 39.39 mm
  • Pitch
    4 in
  • Plate Height
    3.5500 in
  • Roller Width
    2.4000 in, 60.96 mm
  • Weight
    201 lbs, 299.12 kg
  • Weight per Foot
    201 lbs, 299.12 kg/m

Details

  • Chain Number
    64B
  • Chain Number & Pitch
    64B / 4 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 64B-2X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    64B
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)