Motion
PHE 50GCSET

SKF
PHE 50GCSET

Complete Gear Coupling - Cplg Size 50, 15.3150 in OD, 314 mm, 12.3622 in Length
Mi Item #11326518
MFR #PHE 50GCSET
Price$11,111.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 50GCSET

Complete Gear Coupling - Cplg Size 50, 15.3150 in OD, 314 mm, 12.3622 in Length
Mi Item #11326518
MFR #PHE 50GCSET

Mfr description
PHE 50GCSET COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,111.42/each

Specifications

Dimensions

  • Coupling Overall Length
    314 mm, 12.3622 in
  • Coupling Size
    50
  • Coupling Size Code
    50
  • Maximum Bore
    200 mm, 7.8740 in
  • Maximum Bore Diameter  
    200 mm, 7.8740 in
  • Min Bore Diameter  
    89 mm, 3.5039 in
  • Outside Diameter
    15.3125 in
  • Overall Length
    314 mm
  • Sleeve Outside Diameter  
    15.3150 in
  • Weight
    419 lbs

Details

  • Component Type
    Coupling
  • Coupling Component
    Coupling
  • Coupling Type
    Gear Coupling
  • Horsepower @ 100 RPM
    795 hp
  • Manufacturer Catalog Number
    PHE 50GCSET
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Maximum Torque
    500954.4 in/lb
  • Performance Features
    Maximum speed 2900 rpm, Power per 100 r, min 795 HP, Rated torque 56600 Nm
  • Product Type
    Complete Gear Couplings
  • Torque Capacity
    500,954.40 in-lb, 56,600.00 N-m
  • Torque Rating (in-lb)
    500,954.40 in-lb, 56,600.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)