Motion
PHC 56B-2X5MTR

SKF
PHC 56B-2X5MTR

Roller Chain - 56B Series, 56B / 3-1/2 in, 2 Strand, Carbon steel Material
MI ITEM #11326532
MFR #PHC 56B-2X5MTR
Price$12,682.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 56B-2X5MTR

Roller Chain - 56B Series, 56B / 3-1/2 in, 2 Strand, Carbon steel Material
MI ITEM #11326532
MFR #PHC 56B-2X5MTR

Mfr description
PHC 56B-2X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,682.98/each

Specifications

Dimensions

  • Inside Width
    2.1000 in, 53.34 mm
  • Link Plate Height
    3.0630 in, 77.79 mm
  • Link Plate Thickness
    0.4724 in, 12 mm
  • Pin Diameter
    1.3512 in, 34.32 mm
  • Pitch
    3-1/2 in
  • Plate Height
    3.0630 in
  • Roller Width
    2.1000 in, 53.34 mm
  • Weight
    158 lbs, 235.13 kg
  • Weight per Foot
    158 lbs, 235.13 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    56B
  • Chain Number & Pitch
    56B / 3-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 56B-2X5MTR
  • Material
    Carbon steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    56B
  • Standards Met
    BS, EN
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)