Motion
PHE 60GCSET

SKF
PHE 60GCSET

Complete Gear Coupling - Cplg Size 60, 17.9921 in OD, 15.1181 in, 384 mm Length
Mi Item #11326545
MFR #PHE 60GCSET
Price$17,778.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 60GCSET

Complete Gear Coupling - Cplg Size 60, 17.9921 in OD, 15.1181 in, 384 mm Length
Mi Item #11326545
MFR #PHE 60GCSET

Mfr description
PHE 60GCSET COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,778.22/each

Specifications

Dimensions

  • Coupling Overall Length
    15.1181 in, 384 mm
  • Coupling Size
    60
  • Coupling Size Code
    60
  • Maximum Bore
    9.6063 in, 244 mm
  • Maximum Bore Diameter  
    9.6063 in, 244 mm
  • Min Bore Diameter  
    4.5276 in, 115 mm
  • Outside Diameter
    457 mm
  • Overall Length
    384 mm
  • Sleeve Outside Diameter  
    17.9921 in
  • Weight
    675 lbs

Details

  • Coupling Type
    Gear Coupling
  • Horsepower @ 100 RPM
    1270 hp
  • Manufacturer Catalog Number
    PHE 60GCSET
  • Max Rpm
    2450 rpm
  • Maximum Speed
    2450 rpm
  • Maximum Torque
    800104.4 in/lb
  • Product Type
    Complete Gear Couplings
  • Torque Capacity
    800,104.40 in-lb, 90,400.00 N-m
  • Torque Rating (in-lb)
    800,104.40 in-lb, 90,400.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)