Specifications
Dimensions
- Pitch1-3/4 in
Details
- Chain Number140
- Chain Number & Pitch140 / 1-3/4 in
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog Number140NEPOL
- Product TypeRoller Chain Links
- Series140
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)