Motion
60-1-ST-ALL-CL

TSUBAKI (UST)
60-1-ST-ALL-CL

Attachment Chain Link - CL Attachment, Riveted, Carbon Steel Material
Mi Item #11328064
MFR #60-1-ST-ALL-CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-1-ST-ALL-CL

Attachment Chain Link - CL Attachment, Riveted, Carbon Steel Material
Mi Item #11328064
MFR #60-1-ST-ALL-CL

Mfr description
60-1-ST-ALL-CL CONN.LINK FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.0870 in, 27.60 mm
  • Pitch
    3/4 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.09 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Drive System
  • Attachment Link Number
    CL
  • Attachment Link Type
    Crescent Plate
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60-1-ST-ALL-CL
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Abrasion Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • Working Load Capacity
    1980 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)