1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPRECHER & SCHUH
CA7-40E-M40-24E
Contactor - 40 A, 4 Pole
Mi Item #
11328176
MFR #
CA7-40E-M40-24E
Price
$443.99
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
SPRECHER & SCHUH CA7-40E-M40-24E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPRECHER & SCHUH
CA7-40E-M40-24E
Contactor - 40 A, 4 Pole
Mi Item #
11328176
MFR #
CA7-40E-M40-24E
Mfr description
CA7-40E-M40-24E CONTACTOR
Big performance in a small package - A wide selection of contactors in four frame sizes covers the entire CA7 horse power range (up to 75HP @ 460/575V). power range (up to 75HP @ 460/575V). Six of the contactors are only 45mm wide, an extremely small footprint for such rugged performance.
Type 1 and Type 2 Coordination - Whether you’re designing motor circuits for use in North America, Europe or any other part of the world, all CA7 contactors have been designed and tested with respect to Type 1 and Type 2 short circuit coordination.
Advanced safety and reliability features - The entire CA7 line features mechanically linked contacts, sometimes referred to as “positively guided contacts” or “force guided contacts”
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$443
.99
/each
Add to Cart
Specifications
Details
Ampere Rating
40 A
Coil Voltage
24 V
Frequency
50 Hz / 60 Hz
Number Of Poles
4
Product Type
Contactors
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items