Motion
MDNBG40-50-D-P3DWASES

SMC CORP OF AMERICA
MDNBG40-50-D-P3DWASES

MDNBG40-50-D-P3DWASES
Mi Item #11328309
MFR #MDNBG40-50-D-P3DWASES
Price$533.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDNBG40-50-D-P3DWASES

MDNBG40-50-D-P3DWASES
Mi Item #11328309
MFR #MDNBG40-50-D-P3DWASES

Mfr description
MDNBG40-50-D-P3DWASES AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.34/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Trunnion
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Head Trunnion
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MNB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)