Motion
MDNBG40-50-D-P3DWASE

SMC CORP OF AMERICA
MDNBG40-50-D-P3DWASE

MDNBG40-50-D-P3DWASE
Mi Item #11328313
MFR #MDNBG40-50-D-P3DWASE
Price$615.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDNBG40-50-D-P3DWASE

MDNBG40-50-D-P3DWASE
Mi Item #11328313
MFR #MDNBG40-50-D-P3DWASE

Mfr description
MDNBG40-50-D-P3DWASE AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Product Type
    Locking Air Cylinders
  • Series
    MNB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)