Specifications
Dimensions
- Body Size50 mm
- Port 1 Size/TypeTN (NPT)
- Port 2 Size/TypeTN (NPT)
Details
- Actuator TypeRack and Pinion
- Angle of Rotation180 °
- MagnetYes
- Mount TypeBasic
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)