Motion
5311A
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 10 ft Lift
Mi Item #11328543
MFR #5311A
Price$632.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 10 ft Lift
Mi Item #11328543
MFR #5311A

Mfr description
5311A LEVER HOIST 3/4TON 10FT LIFT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$632.03/each

Specifications

Dimensions

  • Pull To Lift Full Load
    51 lbf
  • Standard Lift
    10 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Reeving
    1
  • Series
    653-A
  • Type
    Ratchet Lever Hoist
  • Warranty
    5 yr
  • Weight Capacity
    1500 lbs, 3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)