Motion
122BB415KN56Y30

NUMATICS INC
122BB415KN56Y30

122BB415KN56Y30 2012 S/B PRTS DBL 1/4NPT
Mi Item #11337152
MFR #122BB415KN56Y30
Price$935.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
122BB415KN56Y30

122BB415KN56Y30 2012 S/B PRTS DBL 1/4NPT
Mi Item #11337152
MFR #122BB415KN56Y30

Mfr description
122BB415KN56Y30 2012 S/B PRTS DBL 1/4NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.69/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in
  • Tube Size
    1/4 in

Details

  • Piping Type
    Body Ported
  • Port Connection Type
    NPT
  • Thread Standard
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)